Allied Tube and Conduit PS 718 EG Power-Strut Flat Angle Plate, 3 Hole | Graybar Store
Allied Tube and Conduit - Power-Strut  Flat Angle Plate, 3 Hole - PS 718 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Flat Angle Plate, 3 Hole

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 718 EG
    SKU: 89006510
    $6.23
    Checking Pricing
         
    Length:10 ft.
    Size:1 X 1 5/8
    Weight:840 Lb Per 100 Pieces
    Brand or Series:PowerStrut
    Hole Size:9/16 in Dia
    No. of Holes:3
    Width (Inches):1-5/8
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 718 EG
    • Size 1 X 1 5/8
    • Brand or Series PowerStrut
    • Hole Size 9/16 in Dia
    • Length 10 ft.
    • Material Finish Electro Galvanized
    • Weight 840 Lb Per 100 Pieces
    • Width (Inches) 1-5/8
    • No. of Holes 3
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut electro-galvanized, steel 3 hole flat angle plate with bolt hole diameter 9/16 inch. Size 3 1/2 inch x 3 1/2 inch.
    • 2700 Watts /2880 VA
    • Input 120V /Output 120V
    • Interface Port USB
    • (8) NEMA 5-15R
    • (2) NEMA 5-20R