Allied Tube and Conduit PS 135 3/8 EG POWER-STRUT Electrogalvanized Steel Rod Coupling | Graybar Store
Allied Tube and Conduit - POWER-STRUT Electrogalvanized Steel Rod Coupling - PS 135 3/8 EG
+ / - Hover over image to Zoom
Other Views

    POWER-STRUT Electrogalvanized Steel Rod Coupling

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 135 3/8 EG
    SKU: 88304562
    $2.16
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Load Rating:610 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 135 3/8 EG
    • Type Rod Coupling
    • Load Rating 610 lb.
    • Materials Electrogalvanized Steel
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/8 IN. Power-Strut electrogalvanized steel rod coupling, load rating 610 lb.