Allied Tube and Conduit PS 1000 1 EG Power-Strut® Electrogalvanized Steel EMT Conduit Clamp | Graybar Store
Allied Tube and Conduit - Power-Strut® Electrogalvanized Steel EMT Conduit Clamp - PS 1000 1 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Electrogalvanized Steel EMT Conduit Clamp

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1000 1 EG
    SKU: 88304403
    $1.14
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1000 1 EG
    • Conduit Type EMT
    • Materials Aluminum
    • Series PS1000
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut electrogalvanized 1 inch EMT conduit strap