Allied Tube and Conduit Power-Strut electrogalvanized Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut electrogalvanized Corner Angle
+ / - Hover over image to Zoom
Other Views

    Power-Strut electrogalvanized Corner Angle

    Manufacturer: Allied Tube and Conduit
         

    Used to support or secure Rigid/IMC conduit to mounting surface.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    No. of Holes
    Length
    Brand or Series
    Weight
    Fitting Type
    Material Finish
    Price
    PS 607 EG
    88304329
    PowerStrut
    Corner Angle, Four Hole
    $
    4
    .02
    /
    EA
    88304329
    No. of Holes
    Length
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Four Hole
    Material Finish
    $
    4
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 605 EG
    88304330
    PowerStrut
    Corner Angle, Three Hole
    $
    3
    .00
    /
    EA
    88304330
    No. of Holes
    Length
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Three Hole
    Material Finish
    $
    3
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 660 EG
    88321991
    PowerStrut
    Corner Angle, Four Hole
    $
    6
    .83
    /
    EA
    88321991
    No. of Holes
    Length
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Four Hole
    Material Finish
    $
    6
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 606 EG
    88304314
    3
    PowerStrut
    58 Lb Per 100 Pieces
    Electro Galvanized
    $
    3
    .00
    /
    EA
    88304314
    No. of Holes
    3
    Length
    Brand or Series
    PowerStrut
    Weight
    58 Lb Per 100 Pieces
    Fitting Type
    Material Finish
    Electro Galvanized
    $
    3
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 601 EG
    88304308
    2
    3-1/2 in.
    $
    2
    .22
    /
    EA
    88304308
    No. of Holes
    2
    Length
    3-1/2 in.
    Brand or Series
    Weight
    Fitting Type
    Material Finish
    $
    2
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 602 EG
    88304310
    3
    5-3/8 in.
    $
    3
    .33
    /
    EA
    88304310
    No. of Holes
    3
    Length
    5-3/8 in.
    Brand or Series
    Weight
    Fitting Type
    Material Finish
    $
    3
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304329 SKU, 88304329 ANALYTICS...
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Four Hole
    Material Finish
    Price
    $
    4
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304330 SKU, 88304330 ANALYTICS...
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Three Hole
    Material Finish
    Price
    $
    3
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88321991 SKU, 88321991 ANALYTICS...
    Brand or Series
    PowerStrut
    Weight
    Fitting Type
    Corner Angle, Four Hole
    Material Finish
    Price
    $
    6
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304314 SKU, 88304314 ANALYTICS...
    Brand or Series
    PowerStrut
    Weight
    58 Lb Per 100 Pieces
    Fitting Type
    Material Finish
    Electro Galvanized
    Price
    $
    3
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304308 SKU, 88304308 ANALYTICS...
    Brand or Series
    Weight
    Fitting Type
    Material Finish
    Price
    $
    2
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304310 SKU, 88304310 ANALYTICS...
    Brand or Series
    Weight
    Fitting Type
    Material Finish
    Price
    $
    3
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available