Allied Tube and Conduit PS 606 EG Power-Strut electrogalvanized Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut electrogalvanized Corner Angle - PS 606 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut electrogalvanized Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 606 EG
    SKU: 88304314
    $3.00
    Checking Pricing
         
    No. of Holes:3
    Brand or Series:PowerStrut
    Weight:58 Lb Per 100 Pieces
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 606 EG
    • Brand or Series PowerStrut
    • Material Finish Electro Galvanized
    • Weight 58 Lb Per 100 Pieces
    • No. of Holes 3
    • SAP Material Type ZSTD
    Product Overview:
    Corner Angle, 2 Side(s), 3 Hole(s), 9/16 Inch Dia Hole Size, 4-1/8 Inch L x 1-5/8 Inch W x 1-5/8 Inch H Size, 1/4 Inch Thickness, 1-5/8 Inch Channel Width, Formed Pickled Oiled Process, ASTM A575, ASTM A576 Steel Material, Electrogalvanized Finish.