Allied Tube and Conduit PS 601 EG Power-Strut electrogalvanized Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut electrogalvanized Corner Angle - PS 601 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut electrogalvanized Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 601 EG
    SKU: 88304308
    $2.22
    Checking Pricing
         
    No. of Holes:2
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 601 EG
    • Length 3-1/2 in.
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    Splice Plate, Splice, 2 Hole(s), 9/16 Inch Dia Hole Size, 3-1/2 Inch Length, 1-5/8 Inch Width, 1/4 Inch Thickness, 1-5/8 Inch Channel Width, Formed Pickled Oiled Process, ASTM A575, ASTM A576, ASTM A36 Steel Material, Electrogalvanized Finish.