Allied Tube and Conduit PS 613 EG Power-Strut EG U Support Connector | Graybar Store
Allied Tube and Conduit - Power-Strut EG U Support Connector - PS 613 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG U Support Connector

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 613 EG
    SKU: 88304312
    $5.00
    Checking Pricing
         
    Weight:Weight 88 Lb Per 100
    Brand or Series:PowerStrut
    No. of Holes:5
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 613 EG
    • Type U Support
    • Brand or Series PowerStrut
    • Material Finish Electro Galvanized
    • Weight Weight 88 Lb Per 100
    • No. of Holes 5
    • SAP Material Type ZSTD
    Product Overview:
    U Support Channel, Depth 1-5/8 Inch, Width 1-5/8 Inch, Thickness 12/14 Gauge, Number of Holes 5, Hole Size 9/16 Inch Dia, Saddle Size 1-21/32 Inch W x 1-5/8 Inch H, Electrogalvanized, Steel, Thickness 1/4 Inch, Size 5-3/8 Inch L x 1-5/8 Inch W.