Allied Tube and Conduit PS 2632 9/16 EG Power-Strut EG Swing Gate Fixture Hanger | Graybar Store
Allied Tube and Conduit - Power-Strut EG Swing Gate Fixture Hanger - PS 2632 9/16 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Swing Gate Fixture Hanger

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2632 9/16 EG
    SKU: 88304159
    Price pending
    Checking Pricing
         
    Size:2-3/4 Inch H
    Brand or Series:PowerStrut
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2632 9/16 EG
    • Size 2-3/4 Inch H
    • Brand or Series PowerStrut
    • Material Finish Electro Galvanized
    • SAP Material Type ZSTD
    Product Overview:
    Swing Gate Hanger, Swing Gate, 90 Lb Load, Cold Formed Process, Electrogalvanized, ASTM A635/ASTMA36 Low Carbon Steel, Size 2-3/4 Inch H, (1) 9/32 Inch x 9/32 Inch Hole, (1) 9/16 Inch Dia For 1/2 Inch Rod Mounting.