Allied Tube and Conduit PS 3025 EG Power-Strut EG Strut Single Post Base | Graybar Store
Allied Tube and Conduit - Power-Strut EG Strut Single Post Base - PS 3025 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Strut Single Post Base

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 3025 EG
    SKU: 94003175
    $27.71
    Checking Pricing
         
    No. of Holes:4
    Weight:100 Lb Per 100 Pieces
    Size:4-9/16 Inch x 3-1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 3025 EG
    • Size 4-9/16 Inch x 3-1/2 Inch
    • Weight 100 Lb Per 100 Pieces
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    Closed Angle Connector, Closed Angle, 45 Deg Bend, 4 Hole(s), Hole Size 9/16 Inch, Hot Rolled Pickled Oiled Process, Electrogalvanized, ASTM A575/A576/A36 Mild Steel, Thickness 1/4 Inch, Size 4-9/16 Inch x 3-1/2 Inch.