Allied Tube and Conduit PS 3064 EG Power-Strut EG Strut Double Square Post Base | Graybar Store
Allied Tube and Conduit - Power-Strut EG Strut Double Square Post Base - PS 3064 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Strut Double Square Post Base

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 3064 EG
    SKU: 96000509
    $44.45
    Checking Pricing
         
    No. of Holes:1
    Weight:107 Lb Per 100 Pieces
    Size:1 7/8 Inch L x 1 5/8 Inch W x 7 7/8 Inch H
    Brand or Series:PowerStrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 3064 EG
    • Size 1 7/8 Inch L x 1 5/8 Inch W x 7 7/8 Inch H
    • Brand or Series PowerStrut
    • Weight 107 Lb Per 100 Pieces
    • No. of Holes 1
    • SAP Material Type ZSTD
    Product Overview:
    Corner Angle, Corner, 2 Side(s), 1 Hole, 1 7/8 in. L x 1 5/8 in. W x 7 7/8 in. H Size, 1/4 Inch Thickness, Electrogalvanized Finish, 107 Lb Per 100 Pieces Weight, Power-Strut Brand, 1 7/8 in. Hole Spacing on Center, 13/16 in. Hole Spacing From End