Allied Tube and Conduit PS 2504 3/8 EG Power-Strut EG Square Washer | Graybar Store
Allied Tube and Conduit - Power-Strut EG Square Washer - PS 2504 3/8 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Square Washer

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2504 3/8 EG
    SKU: 92106340
    Price pending
    Checking Pricing
         
    No. of Holes:3
    Length:3-1/2 in.
    Width (Inches):3-1/2
    Fitting Type:Angle Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2504 3/8 EG
    • Fitting Type Angle Plate
    • Length 3-1/2 in.
    • Width (Inches) 3-1/2
    • No. of Holes 3
    • SAP Material Type ZSTD
    Product Overview:
    Angle Plate, 3 Hole(s), 9/16 Inch Dia Hole Size, 3-1/2 Inch Length, 3-1/2 Inch Width, 1/4 Inch Thickness, 1-5/8 Inch Channel Width, Formed Pickled Oiled Process, ASTM A575, ASTM A576, ASTM A36 Steel Material, Electrogalvanized Finish.