Allied Tube and Conduit PS 2545 EG Power-Strut EG Slotted 90 Angle | Graybar Store
Allied Tube and Conduit - Power-Strut EG Slotted 90 Angle - PS 2545 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Slotted 90 Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2545 EG
    SKU: 96000668
    Price pending
    Checking Pricing
         
    Channel Gauge:12
    Length:24 in.
    No. of Holes:2
    Brand or Series:PowerStrut
    Height (Inches):4-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2545 EG
    • Brand or Series PowerStrut
    • Channel Gauge 12
    • Height (Inches) 4-7/8
    • Length 24 in.
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    PowerStrut Reversible Strut Bracket, Reversible Channel, Channel Thickness 12 Gauge, 2 Vertical Mounting Holes, 300 Lb Load, Height 4-7/8 Inch, Length 24 Inch, Hot Rolled Punch Pressed Process, Electrogalvanized, Mild Steel, Thickness 3/8 Inch.