Allied Tube and Conduit PS 9402 1/2 EG Power-Strut EG Hinge Connector, 1/2 Inch | Graybar Store
Allied Tube and Conduit - Power-Strut EG Hinge Connector, 1/2 Inch - PS 9402 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Hinge Connector, 1/2 Inch

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 9402 1/2 EG
    SKU: 96000839
    $16.75
    Checking Pricing
         
    Size:1/2 in. Dia
    No. of Holes:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 9402 1/2 EG
    • Size 1/2 in. Dia
    • Type Three-Hole Hinge Connector
    • Materials Nylon
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    2-Hole power-strut electro-galvanized hinge connector, Bolt hole diameter 1/2 inch.