Allied Tube and Conduit PS 2064 EG Power-Strut EG Double Column Post Base | Graybar Store
Allied Tube and Conduit - Power-Strut EG Double Column Post Base - PS 2064 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut EG Double Column Post Base

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2064 EG
    SKU: 96000619
    $67.62
    Checking Pricing
         
    Fitting Type:Two Angle Clevis Connecto
    Channel Dimensions (Inches):1-5/8 H x 1-21/32 W
    Brand or Series:PowerStrut
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2064 EG
    • Brand or Series PowerStrut
    • Channel Dimensions (Inches) 1-5/8 H x 1-21/32 W
    • Fitting Type Two Angle Clevis Connecto
    • Material Finish Electro Galvanized
    • SAP Material Type ZSTD
    Product Overview:
    PowerStrut Two Angle Clevis Connector, Double Wing, Channel Depth 1-5/8 Inch, Channel Width 1-21/32 Inch, 10 Hole(s), Hole Size 9/16 Inch Dia, Electrogalvanized, ASTM A575, ASTM A576 Mild Steel, Thickness 1/4 Inch, Size 9-5/32 Inch W x 3-7/8 Inch H