Allied Tube and Conduit PS 745 EG Power-Strut Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut Corner Angle - PS 745 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 745 EG
    SKU: 92106383
    $4.55
    Checking Pricing
         
    No. of Holes:6
    Height (Inches):3-1/2
    Weight:373 Lb Per 100 Pieces
    Brand or Series:PowerStrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 745 EG
    • Type Corner Connector
    • Brand or Series PowerStrut
    • Height (Inches) 3-1/2
    • Weight 373 Lb Per 100 Pieces
    • No. of Holes 6
    • SAP Material Type ZSTD
    Product Overview:
    U Post Square Base, 1 Channel, Channel Position Centered, Offset 45 Deg, 3-1/2 in.H., 6 Channel Mounting Holes, 9/16 in. Dia Channel Mounting Hole Size, 6 in.L x 6 in.W Pad Size, 4 Pad Mounting Holes, 3/4 in. Dia Pad Mounting Hole Size, 1/4 in.Thickness