Allied Tube and Conduit PS 2654 EG Power-Strut Column Attachment | Graybar Store
Allied Tube and Conduit - Power-Strut Column Attachment - PS 2654 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Column Attachment

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2654 EG
    SKU: 92106452
    $17.12
    Checking Pricing
         
    No. of Holes:3
    Size:3-7/8 Inch L x 1-5/8 Inch W x 1-7/8 Inch H
    Weight:58 Lb Per 100 Pieces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2654 EG
    • Size 3-7/8 Inch L x 1-5/8 Inch W x 1-7/8 Inch H
    • Type Corner Angle
    • Weight 58 Lb Per 100 Pieces
    • No. of Holes 3
    • SAP Material Type ZSTD
    Product Overview:
    Corner Angle, 2 Side(s), 3 Hole(s), 9/16 Inch Dia Hole Size, 3-7/8 Inch L x 1-5/8 Inch W x 1-7/8 Inch H Size, 1/4 Inch Thickness, 1-5/8 Inch Channel Width,Electrogalvanized Finishd, 1-7/8 Inch Hole Spacing on Center, 13/16 Inch Hole Spacing From End