Allied Tube and Conduit PS 146 3/8x10 ZD Power-Strut All Threaded Rod | Graybar Store
Allied Tube and Conduit - Power-Strut All Threaded Rod - PS 146 3/8x10 ZD
+ / - Hover over image to Zoom
Other Views

    Power-Strut All Threaded Rod

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 146 3/8x10 ZD
    SKU: 99702519
    $0.92
    Checking Pricing
         
    Size:3/8-16 in.
    Length:10 ft.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 146 3/8x10 ZD
    • Size 3/8-16 in.
    • Length 10 ft.
    • Material Finish Zinc-Plated
    • SAP Material Type ZSTD
    Product Overview:
    All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 10 Foot Length.