Allied Tube and Conduit PS 793 45 DEG EG Power-Strut 45 Degree Open Angle | Graybar Store
Allied Tube and Conduit - Power-Strut 45 Degree Open Angle - PS 793 45 DEG EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut 45 Degree Open Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 793 45 DEG EG
    SKU: 92125679
    $13.46
    Checking Pricing
         
    Brand or Series:PowerStrut
    Fitting Type:Column Attachment
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 793 45 DEG EG
    • Brand or Series PowerStrut
    • Fitting Type Column Attachment
    • Material Finish Electro Galvanized
    • SAP Material Type ZSTD
    Product Overview:
    Column Attachment, 800 Lb Slip Rating Column Attachment, Used on PS 200 Channel, Power-Strut Brand, Material Hot Rolled Oiled Pickled Electrogalvanized Steel