Allied Tube and Conduit PS 781 45 DEG EG Power-Strut 45 Degree Open Angle | Graybar Store
Allied Tube and Conduit - Power-Strut 45 Degree Open Angle - PS 781 45 DEG EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut 45 Degree Open Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 781 45 DEG EG
    SKU: 91005016
    $9.83
    Checking Pricing
         
    Size:2-5/16 Inch x 3 Inch
    Weight:58 Lb Per 100 Pieces
    No. of Holes:2
    Brand or Series:Powerstrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 781 45 DEG EG
    • Size 2-5/16 Inch x 3 Inch
    • Brand or Series Powerstrut
    • Weight 58 Lb Per 100 Pieces
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    Open Angle Connector, Open Angle, 45 Deg Bend, 2 Hole(s), Hole Size 9/16 Inch, Hot Rolled Pickled Oiled Process, Electrogalvanized, ASTM A575/A576/A36 Mild Steel, Thickness 1/4 in., Size 2-5/16 in. x 3 in.,