Allied Tube and Conduit PS 633 45 DEG EG Power-Strut 45 DEG Open Angle Connector | Graybar Store
Allied Tube and Conduit - Power-Strut 45 DEG Open Angle Connector - PS 633 45 DEG EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut 45 DEG Open Angle Connector

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 633 45 DEG EG
    SKU: 88313045
    $5.56
    Checking Pricing
         
    Size:1/2 in.
    Fitting Type:Coupling
    Weight:10 Lb Per 100 Pieces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 633 45 DEG EG
    • Size 1/2 in.
    • Fitting Type Coupling
    • Weight 10 Lb Per 100 Pieces
    • SAP Material Type ZSTD
    Product Overview:
    Rod Coupling, Zinc Electroplated Finish/Coating, Straight, 1/2-POWER-STRUT Brand, PS 135 Model, Load Rating 1130 Lb, Weight 10 Lb Per 100 Pieces