Leviton 5304M-1N5 Power Strip, Medical Grade, 15 Ft, 4 Outlet | Graybar Store
Leviton - Power Strip, Medical Grade, 15 Ft, 4 Outlet - 5304M-1N5
+ / - Hover over image to Zoom
Other Views

    Power Strip, Medical Grade, 15 Ft, 4 Outlet

    Manufacturer: Leviton
    Manufacturer #: 5304M-1N5
    SKU: 25541760
    $120.38
    Checking Pricing
         
    Voltage (Volts):125 V
    No. of Outlets:4
    Length:15 ft.
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5304M-1N5
    • Voltage (Volts) 125 V
    • Amps 15 A
    • Length 15 ft.
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Power Strip, Medical Grade, 15 Ft Cord; 4 Outlets; 15A, 125V
    Heavy duty steel with outlet covers made of polypropylene; UL 60601-1, UL60950-1, UL 1363A, NFPA 99 (2012); Limited Lifetime Warranty with Manufacturer. Dimensions: 11.93 x 2.6 Inches.