Geist SPX084-10 Horizontal Basic Surge Outlet | Graybar Store
Geist - Horizontal Basic Surge Outlet - SPX084-10
+ / - Hover over image to Zoom
Other Views

    Horizontal Basic Surge Outlet

    Manufacturer: Geist
    Manufacturer #: SPX084-10
    SKU: 95077142
    $154.45
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Receptacle Configuration:NEMA 5-15R
    Watts:1.4 kW
    Color:Black
    Dimensions:17 L x 4.5 W x 1.72 H in
    Clamping Voltage:315V
    No. of Outlets:8
    Plug Configuration:NEMA 5-15P
    Length:17 in.
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):10
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SPX084-10
    • Color Black
    • Dimensions 17 L x 4.5 W x 1.72 H in
    • Voltage (Volts) 120
    • Additional Features Powder Coat Finish
    • Amps 15 A
    • Clamping Voltage 315V
    • Cord Length (Feet) 10
    • Length 17 in.
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1.4 kW
    • Material Heavy Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 15 A, Black, Dimensions: 17 L x 4.5 W x 1.72 H in, Heavy Steel, No. of Outlets: 8