Geist NSVBN200-102S20 Vertical Rack PDU | Graybar Store
Geist - Vertical Rack PDU - NSVBN200-102S20
+ / - Hover over image to Zoom
Other Views

    Vertical Rack PDU

    Manufacturer: Geist
    Manufacturer #: NSVBN200-102S20
    SKU: 25621413
    $178.47
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Watts:1.9 kW
    Color:Black
    Dimensions:66.25 L x 1.61 W x 1.61 H in
    No. of Outlets:20
    Plug Configuration:NEMA 5-20P
    Length:66.25 in.
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):10
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # NSVBN200-102S20
    • Color Black
    • Dimensions 66.25 L x 1.61 W x 1.61 H in
    • Voltage (Volts) 120
    • Additional Features Powder Coat Finish
    • Amps 20 A
    • Cord Length (Feet) 10
    • Length 66.25 in.
    • No. of Outlets 20
    • Plug Configuration NEMA 5-20P
    • Watts 1.9 kW
    • Material Heavy Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 20 A, Black, Dimensions: 66.25 L x 1.61 W x 1.61 H in, Heavy Steel, No. of Outlets: 20