Geist SPAN104-1525 Horizontal Surge Protector with Rear Breaker | Graybar Store
Geist - Horizontal Surge Protector with Rear Breaker - SPAN104-1525
+ / - Hover over image to Zoom
Other Views

    Horizontal Surge Protector with Rear Breaker

    Manufacturer: Geist
    Manufacturer #: SPAN104-1525
    SKU: 25473242
    $396.70
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Receptacle Configuration:NEMA 5-20R
    Watts:1.9 kW
    Color:Black
    Dimensions:17 L x 4.5 W x 1.72 H in
    Clamping Voltage:315V
    No. of Outlets:10
    Plug Configuration:NEMA 5-20P
    Length:17 in.
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):15
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SPAN104-1525
    • Color Black
    • Dimensions 17 L x 4.5 W x 1.72 H in
    • Voltage (Volts) 120
    • Additional Features Powder Coat Finish
    • Amps 20 A
    • Clamping Voltage 315V
    • Cord Length (Feet) 15
    • Length 17 in.
    • No. of Outlets 10
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • Watts 1.9 kW
    • Material Heavy Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 20 A, Black, Dimensions: 17 L x 4.5 W x 1.72 H in, Heavy Steel, No. of Outlets: 10