Geist MJCN122-102R20ST5 Power Strip | Graybar Store
Geist - Power Strip - MJCN122-102R20ST5
+ / - Hover over image to Zoom
Other Views

    Power Strip

    Manufacturer: Geist
    Manufacturer #: MJCN122-102R20ST5
    SKU: 25431383
    $124.12
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Receptacle Configuration:NEMA 5-20R
    Watts:1.9 kW
    Color:Black
    Dimensions:47.5 L x 1.1 W x 1.25 H in
    No. of Outlets:12
    Plug Configuration:NEMA 5-20P
    Length:47.5 in.
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):10
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # MJCN122-102R20ST5
    • Color Black
    • Dimensions 47.5 L x 1.1 W x 1.25 H in
    • Voltage (Volts) 120
    • Additional Features Powder Coat Finish
    • Amps 20 A
    • Cord Length (Feet) 10
    • Length 47.5 in.
    • No. of Outlets 12
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • Watts 1.9 kW
    • Material Heavy Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 20 A, Black, Dimensions: 47.5 L x 1.1 W x 1.25 H in, Heavy Steel, No. of Outlets: 12