Tripp Lite SS7619-15 Power Strip with Industrial Surge Protector | Graybar Store
Tripp Lite - Power Strip with Industrial Surge Protector - SS7619-15
+ / - Hover over image to Zoom
Other Views

    Power Strip with Industrial Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: SS7619-15
    SKU: 25277159
    $104.11
    Checking Pricing
         
    Additional Features:2.795 in. Center to Center Spacing
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SS7619-15
    • Application Computer Rooms; Equipment Racks; Raceways; Workbenches
    • Additional Features 2.795 in. Center to Center Spacing
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Amps: 15 A, Black; Gray, Dimensions: 72 L x 1-1/2 W x 1-1/2 H in, Metal, No. of Outlets: 24