WattStopper IDP-3050-A Power Strip | Graybar Store
WattStopper - Power Strip - IDP-3050-A
+ / - Hover over image to Zoom
Other Views

    Power Strip

    Manufacturer: WattStopper
    Manufacturer #: IDP-3050-A
    SKU: 25259673
    $94.57
    Checking Pricing
         
    Additional Features:Saves Energy by Controlling Desktop Equipment
    Color:Black
    Clamping Voltage:200 V
    No. of Outlets:8
    Amps:12 A
    Voltage (Volts):120
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # IDP-3050-A
    • Color Black
    • Voltage (Volts) 120
    • Application Computer Monitors; Controlling Task Lighting
    • Additional Features Saves Energy by Controlling Desktop Equipment
    • Amps 12 A
    • Clamping Voltage 200 V
    • Cord Length (Feet) 6
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Amps: 12 A, Black, No. of Outlets: 8