Geist BRT060-10 RackMount Non-Suppressed Power Distribution Unit | Graybar Store
Geist - RackMount Non-Suppressed Power Distribution Unit - BRT060-10
+ / - Hover over image to Zoom
Other Views

    RackMount Non-Suppressed Power Distribution Unit

    Manufacturer: Geist
    Manufacturer #: BRT060-10
    SKU: 22053281
    $83.25
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Receptacle Configuration:NEMA 5-15R
    Watts:1.4 kW
    Color:Black
    Dimensions:17 L x 3.75 W x 1.72 H in
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Length:17 in.
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):10
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BRT060-10
    • Color Black
    • Dimensions 17 L x 3.75 W x 1.72 H in
    • Voltage (Volts) 120
    • Application Surge Protected Facilities
    • Additional Features Powder Coat Finish
    • Amps 15 A
    • Cord Length (Feet) 10
    • Length 17 in.
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1.4 kW
    • Material Heavy Steel
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 15 A, Black, Dimensions: 17 L x 3.75 W x 1.72 H in, Heavy Steel, No. of Outlets: 6