Bussmann (Eaton) 16204-3 Power Splicer 3-Pole 175A Terminal Block-Mounting Holes Within the Barriers | Graybar Store
Bussmann (Eaton) - Power Splicer 3-Pole 175A Terminal Block-Mounting Holes Within the Barriers - 16204-3
+ / - Hover over image to Zoom
Other Views

    Power Splicer 3-Pole 175A Terminal Block-Mounting Holes Within the Barriers

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16204-3
    SKU: 92042956
    $42.71
    Checking Pricing
         
    Poles:3
    Wire Size:2/0 to 8 Cu/Al / 2/0 to 8 Cu/Al
    Amperage Rating:175
    Voltage Rating:600
    Additional Features:Mounting Holes Within the Barriers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16204-3
    • Additional Features Mounting Holes Within the Barriers
    • Amperage Rating 175
    • Poles 3
    Product Overview:
    Power splice 600V 175A 3-pole terminal block, primary conductor size 2/0-8 copper/aluminum and secondary conductor size 2/0-8 copper/aluminum, with mounting holes within the barriers.
    • Molded black thermoplastic
    • SCCR up to 200kA
    • Flammability Rating: UL 94V0
    • UL Listed 1059