Panduit RJBX3510IW Power Rated Round Outlet Box | Graybar Store
Panduit - Power Rated Round Outlet Box - RJBX3510IW
+ / - Hover over image to Zoom
Other Views

    Power Rated Round Outlet Box

    Manufacturer: Panduit
    Manufacturer #: RJBX3510IW
    SKU: 94032736
    $9.61
    Checking Pricing
         
    Width (Inches):5.51 in.
    Color:International White
    Brand or Series:Panduit
    Length:5.51 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RJBX3510IW
    • Color International White
    • Brand or Series Panduit
    • Length 5.51 in.
    Product Overview:
    Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way® LD profile raceway. Dia. 5.48D x 1.14H (139.2mm x 29.0mm). Breakouts for 3/4 or 1 diameter conduit.