Panduit RJBX3510WH Power Rated Round Outlet Box | Graybar Store
Panduit - Power Rated Round Outlet Box - RJBX3510WH
+ / - Hover over image to Zoom
Other Views

    Power Rated Round Outlet Box

    Manufacturer: Panduit
    Manufacturer #: RJBX3510WH
    SKU: 94008267
    $10.14
    Checking Pricing
         
    Color:White
    Length:5.51 in.
    Height (Inches):1.15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RJBX3510WH
    • Color White
    • Height (Inches) 1.15 in.
    Product Overview:
    Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way® LD profile raceway. Dia. 5.48D x 1.14H (139.2mm x 29.0mm). Breakouts for 3/4 or 1 diameter conduit.