Fluke FLUKE-437-II Power Quality And Energy Analyzer | Graybar Store
Fluke - Power Quality And Energy Analyzer - FLUKE-437-II
+ / - Hover over image to Zoom
Other Views

    Power Quality And Energy Analyzer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-437-II
    SKU: 25412953
    $10,714.28
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:600 V Cat III; CE Certified
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-437-II
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating 600 V Cat III; CE Certified
    • For Use With Fluke 437 Series II 400 Hz Power Quality and Energy Analyzer
    • SAP Material Type ZSTD
    • Country of Origin RO - Romania
    Product Overview:
    437 Series Power Quality And Energy Analyzer, Power Source: Lithium-Ion Battery, Rating: 600 V Cat III, Kit Includes Power Adapter, Plug Adapter Set, Li-Ion Battery, Test Lead, Alligator Clips, Color Code Clips, SD Card, PowerLog on CD, USB Cable
    Kit Includes:
    • Fluke 437 II Analyzer
    • BC430 Power Adapter
    • International Plug Adapter Set
    • BP290 (Single Capacity Li-ion battery) 28 Wh (7 hours or more)
    • TLS430 Test Lead and Alligator Clip Set
    • WC100 Color Coding Clips and Directional Decals
    • 8 GB SD Card
    • PowerLog on CD (includes operator manuals in PDF format)
    • USB Cable A-B Mini