Fluke FLUKE-435-II Power Quality And Energy Analyzer | Graybar Store
Fluke - Power Quality And Energy Analyzer - FLUKE-435-II
+ / - Hover over image to Zoom
Other Views

    Power Quality And Energy Analyzer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-435-II
    SKU: 25412951
    $8,163.26
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-435-II
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating 600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    • For Use With Fluke 435 Series II Power Quality and Energy Analyzer
    • Country of Origin RO - Romania
    Product Overview:
    435 Series Power Quality And Energy Analyzer, Rating: 600 V Cat III, Kit includes Power Adapter, Plug Adapter Set, Li-Ion Battery, Test Lead, Alligator Clips, Color Coding Clips, SD Card, Current Probes, PowerLog on CD, USB Cable, Carrying Case
    Kit Includes:
    • Fluke 435 II Analyzer
    • BC430 Power Adapter
    • International Plug Adapter Set
    • BP290 (Single Capacity Li-ion Battery) 28 Wh (8 hours or more)
    • TLS430 Test Lead and Alligator Clip Set
    • WC100 Color Coding Clips and Directional Decals
    • i430flex-TF-II, 24 inch (61 cm) Length, 4 Flexible Current Probes
    • 8 GB SD Card
    • PowerLog on CD (includes operator manuals in PDF format)
    • USB Cable A - Mini B
    • Soft Carrying Bag