Square D (Schneider Electric) MDS30P Power Pole | Graybar Store
Square D (Schneider Electric) - Power Pole - MDS30P
+ / - Hover over image to Zoom
Other Views

    Power Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MDS30P
    SKU: 25554184
    $36.09
    Checking Pricing
         
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MDS30P
    • Amperage Rating 30 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square D™ MDS Power Pole, Amperage Rating: 30 A
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility