DITEK DTK-MRJPOE Power Over Ethernet Power-Data Surge Protection | Graybar Store
DITEK - Power Over Ethernet Power-Data Surge Protection - DTK-MRJPOE
+ / - Hover over image to Zoom
Other Views

    Power Over Ethernet Power-Data Surge Protection

    Manufacturer: DITEK
    Manufacturer #: DTK-MRJPOE
    SKU: 25161456
    $63.62
    Checking Pricing
         
    Max. Surge Current:30A Pair
    Voltage (Volts):0
    Brand or Series:Ditek
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-MRJPOE
    • Voltage (Volts) 0
    • Brand or Series Ditek
    • Max. Surge Current 30A Pair
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IP video, and data on fast ethernet networks 100 base-T without degradation. Ideal for IP cameras.
    • Protects power, video and data on fixed or PTZ cameras
    • RJ45 connection with external grounding screw
    • Ethernet data speed without signal degradation
    • Multi-stage, SAD technology, hybrid design provides the best possible protection