EnGenius Technologies EPA5006GAT Gigabit PoE Adapter | Graybar Store
EnGenius Technologies - Gigabit PoE Adapter - EPA5006GAT
+ / - Hover over image to Zoom
Other Views

    Gigabit PoE Adapter

    Manufacturer: EnGenius Technologies
    Manufacturer #: EPA5006GAT
    SKU: 25822671
    $52.91
    Checking Pricing
         
    Additional Features:Secure Connection; Short-Circuit Protection; Surge Protection
    Watts:Up to 30
    Color:Black
    Dimensions:1.3 H x 2.27 W x 3.9 D in
    No. of Ports:3
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # EPA5006GAT
    • Color Black
    • Dimensions 1.3 H x 2.27 W x 3.9 D in
    • Voltage (Volts) 100 to 240
    • No. of Ports 3
    • Additional Features Secure Connection; Short-Circuit Protection; Surge Protection
    • Watts Up to 30
    • SAP Material Type ZSTD
    Product Overview:
    Power-Over-Ethernet Adapter, Voltage (Volts): 100 to 240 V ac, No. of Ports: 3, Black, Dimensions: 1.3 H x 2.27 W x 3.9 D in, Watts: Up to 30 W