Pass and Seymour (Legrand) 5750 Flush Mount Range and Dryer 50A 250V 3 Pole Straight Blade Single Receptacle, Black | Graybar Store
Pass and Seymour (Legrand) - Flush Mount Range and Dryer 50A 250V 3 Pole Straight Blade Single Receptacle, Black - 5750
+ / - Hover over image to Zoom
Other Views

    Flush Mount Range and Dryer 50A 250V 3 Pole Straight Blade Single Receptacle, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5750
    SKU: 88206657
    $59.76
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5750
    • Amperage 50A
    • No. of Poles 3
    • Voltage Rating 250 V
    • Country of Origin CN - China
    Product Overview:
    Power Outlet, 250V, 50A