Klein Tools PND-9/16-5 Power Nut Drivers | Graybar Store
Klein Tools - Power Nut Drivers - PND-9/16-5
+ / - Hover over image to Zoom
Other Views

    Power Nut Drivers

    Manufacturer: Klein Tools
    Manufacturer #: PND-9/16-5
    SKU: 25574037
    $24.83
    Checking Pricing
         
    Drive Size:9/16 in.
    Overall Length (Inches):6.33
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # PND-9/16-5
    • Drive Size 9/16 in.
    • Overall Length (Inches) 6.33
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power nut driver is 9/16 inch x 6.33 inch long with 3-5/8 inch hollow depth.