Klein Tools 32759 Power Nut Driver Set | Graybar Store
Klein Tools - Power Nut Driver Set - 32759
+ / - Hover over image to Zoom
Other Views

    Power Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 32759
    SKU: 25588348
    $33.39
    Checking Pricing
         
    Drive Size:1/4, 5/16 and 3/8 in.
    Overall Length (Inches):6.32
    No. of Pieces:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32759
    • Drive Size 1/4, 5/16 and 3/8 in.
    • No. of Pieces 3
    Product Overview:
    Power Nut Driver Set contains three nut drivers: 1/4, 5/16 and 3/8 inch.