Geist JRN102-102D20TL5 Power Monitoring Horizontal PDU with Twist Lock | Graybar Store
Geist - Power Monitoring Horizontal PDU with Twist Lock - JRN102-102D20TL5
+ / - Hover over image to Zoom
Other Views

    Power Monitoring Horizontal PDU with Twist Lock

    Manufacturer: Geist
    Manufacturer #: JRN102-102D20TL5
    SKU: 25281921
    $155.78
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-15P
    Amps:20 A
    Additional Features:No Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # JRN102-102D20TL5
    • Additional Features No Switch
    • Amps 20 A
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power strip 20A with NEMA L5-20P Twistlock plug and (20) NEMA 5-20R , switch- No , breaker-None