Bussmann (Eaton) PS1T48R1KGBF3 Quik Spec™ Power Module Switch, 100A, 480V Control Transformer, Green Pilot Light, (2) NO/NC Auxiliary Contacts | Graybar Store
Bussmann (Eaton) - Quik Spec™ Power Module Switch, 100A, 480V Control Transformer, Green Pilot Light, (2) NO/NC Auxiliary Contacts - PS1T48R1KGBF3
+ / - Hover over image to Zoom
Other Views

    Quik Spec™ Power Module Switch, 100A, 480V Control Transformer, Green Pilot Light, (2) NO/NC Auxiliary Contacts

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PS1T48R1KGBF3
    SKU: 25481549
    $2,837.69
    Checking Pricing
         
    NEMA Rating:NEMA 3R/4/12
    Pole:3-Pole
    Amps:100A
    Voltage (Volts):480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PS1T48R1KGBF3
    • Voltage (Volts) 480 V
    • Type Fusible
    • Amps 100A
    • NEMA Rating NEMA 3R/4/12
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quik Spec™ Power Module Switch, 100A, 480V Control Transformer, Green Pilot Light, (2) NO/NC Auxiliary Contacts