Belden 9492 060U500 Power-Limited Tray Cable, 20 AWG, 3 Conductor, 500 ft. | Graybar Store
Belden - Power-Limited Tray Cable, 20 AWG, 3 Conductor, 500 ft. - 9492 060U500
+ / - Hover over image to Zoom
Other Views

    Power-Limited Tray Cable, 20 AWG, 3 Conductor, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 9492 060U500
    SKU: 99917069
    $465.22
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:3
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9492 060U500
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9492 Power-Limited Tray Cable, PVC, Tinned Copper, Non-Plenum, Length: 500 ft