Belden 9365 060U1000 Limited Tray Cable, Non-Plenum, 18/3, Non-Plenum, 1000 ft. | Graybar Store
Belden - Limited Tray Cable, Non-Plenum, 18/3, Non-Plenum, 1000 ft. - 9365 060U1000
+ / - Hover over image to Zoom
Other Views

    Limited Tray Cable, Non-Plenum, 18/3, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 9365 060U1000
    SKU: 99575778
    $1,746.47
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9365 060U1000
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • Country of Origin US - USA
    Product Overview:
    9365 Power-Limited Tray Cable, No. of Conductors: 3, Conductor Size: 18 AWG, Non-Plenum, Tinned Copper, PVC