Belden PLTC 16-2SPOS-R7.5K-BED-CUT REEL Power-Limited Tray Cable, Shielded, Non-Plenum, Cut Reel, 16 AWG, 4 Conductor, 7500 ft. | Graybar Store
Belden - Power-Limited Tray Cable, Shielded, Non-Plenum, Cut Reel, 16 AWG, 4 Conductor, 7500 ft. - PLTC 16-2SPOS-R7.5K-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Power-Limited Tray Cable, Shielded, Non-Plenum, Cut Reel, 16 AWG, 4 Conductor, 7500 ft.

    Manufacturer: Belden
    Manufacturer #: PLTC 16-2SPOS-R7.5K-BED-CUT REEL
    SKU: 25389345
    $1.52
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:4
    Length:7500 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # PLTC 16-2SPOS-R7.5K-BED-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Type Non-Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Length 7500 ft. Cut Reel
    • SAP Material Type ZCUT
    Product Overview:
    1492A Power-Limited Tray Cable, 16/2, PVC, Bare Copper, Non-Plenum, Length: 7500 ft.