Hubbell Wiring Device - Kellems S1FRPTJB Power Junction Box | Graybar Store
Hubbell Wiring Device - Kellems - Power Junction Box - S1FRPTJB
+ / - Hover over image to Zoom
Other Views

    Power Junction Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1FRPTJB
    SKU: 25232759
    $15.82
    Checking Pricing
         
    Size:4 in
    Use With:SystemOne Fire-Rated Poke-Thru Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1FRPTJB
    • Size 4 in
    • Use With SystemOne Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Power Junction Box, Size: 4 in