Greenlee 591 Porta-Blower Power Fishing System, 6 in. Conduit | Graybar Store
Greenlee - Porta-Blower Power Fishing System, 6 in. Conduit - 591
+ / - Hover over image to Zoom
Other Views

    Porta-Blower Power Fishing System, 6 in. Conduit

    Manufacturer: Greenlee
    Manufacturer #: 591
    SKU: 88121200
    $1,444.78
    Checking Pricing
         
    Capacity:1/2 to 6 in. Conduit
    Kit Includes:Blow Gun, Fish Line, Piston Set, Adapter Cone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 591
    • Capacity 1/2 to 6 in. Conduit
    • Kit Includes Blow Gun, Fish Line, Piston Set, Adapter Cone
    Product Overview:
    Power Fishing System, Floor Mounted, Vertical Discharge Type, 120V AC Input Supply Rating, Air Service, Greenlee Brand, Weight 34 Lb