Bussmann (Eaton) C7021-02N Series C7021 Terminal Block, Power Feed Through, 300V, 115/175A, 2-Pole | Graybar Store
Bussmann (Eaton) - Series C7021 Terminal Block, Power Feed Through, 300V, 115/175A, 2-Pole - C7021-02N
+ / - Hover over image to Zoom
Other Views

    Series C7021 Terminal Block, Power Feed Through, 300V, 115/175A, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: C7021-02N
    SKU: 25446610
    $29.18
    Checking Pricing
         
    Voltage Rating:300 V
    Poles:2
    Torque (Inch per Pound):36
    Amperage Rating:115/175 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # C7021-02N
    • Amperage Rating 115/175 A
    • Poles 2
    • Torque (Inch per Pound) 36
    • Voltage Rating 300 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Series C7021 Power Feed Through Terminal Block, Amperage Rating: 115/175 A