Dees Communications 154A-8/PSU Power-Fail Transfer | Graybar Store
Dees Communications - Power-Fail Transfer - 154A-8/PSU
+ / - Hover over image to Zoom
Other Views

    Power-Fail Transfer

    Manufacturer: Dees Communications
    Manufacturer #: 154A-8/PSU
    SKU: 25307591
    $536.95
    Checking Pricing
         
    Additional Features:Automatic Ground Start
    Color:Black
    Dimensions:9.25 L x 5.4 W x 1.58 H in
    Depth:1.58 in
    Width (Inches):5.4
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dees Communications
    • Manufacturer # 154A-8/PSU
    • Color Black
    • Dimensions 9.25 L x 5.4 W x 1.58 H in
    • Voltage (Volts) 24
    • Additional Features Automatic Ground Start
    • Depth 1.58 in
    • Width (Inches) 5.4
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Powerfail Bypass Unit, Black, Dimensions: 9.25 L x 5.4 W x 1.58 H in