Tripp Lite PDUMV30HV Power Distribution Units (PDUS), 10 ft | Graybar Store
Tripp Lite - Power Distribution Units (PDUS), 10 ft - PDUMV30HV
+ / - Hover over image to Zoom
Other Views

    Power Distribution Units (PDUS), 10 ft

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV30HV
    SKU: 25198086
    $342.13
    Checking Pricing
         
    Voltage (Volts):208/240
    Cord Length (Feet):10
    Plug Configuration:NEMA L6-30P
    Receptacle Configuration:(6) C19, (24) C13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV30HV
    • Voltage (Volts) 208/240
    • Cord Length (Feet) 10
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration (6) C19, (24) C13
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5.8kW Single-Phase Metered PDU, 208/240V Outlets (8 C19 and 40 C13), L6-30P, 10 ft. Cord, 0U Vertical, TAA, 70 in.