Geist 2VHVR060-102L20DTL6 Basic Horizontal Power Distribution Unit | Graybar Store
Geist - Basic Horizontal Power Distribution Unit - 2VHVR060-102L20DTL6
+ / - Hover over image to Zoom
Other Views

    Basic Horizontal Power Distribution Unit

    Manufacturer: Geist
    Manufacturer #: 2VHVR060-102L20DTL6
    SKU: 25369180
    $724.95
    Checking Pricing
         
    Receptacle Configuration:NEMA L5-20R
    Amps:20 A
    Voltage (Volts):208
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 2VHVR060-102L20DTL6
    • Voltage (Volts) 208
    • Amps 20 A
    • Receptacle Configuration NEMA L5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Distribution Unit, Voltage (Volts): 208 V, Amps: 20 A, Receptacle Configuration: L6-20R